Apply to be a TradeMaster!
Main product image of Electromechanical Definite Purpose Contactor - 2-Pole, 30 A, 24 VAC Coil
Magnifying glass
Hover image to zoom

Electromechanical Definite Purpose Contactor - 2-Pole, 30 A, 24 VAC Coil

Brand:
Siemens
SKU:
42BF15AJ
Rating:
(0)
Q&A:
(0)
Electromechanical Definite Purpose Contactor - 2-Pole, 30 A, 24 VAC Coil
Magnifying glass
Hover image to zoom
$89.62 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps

Description

–
The Siemens 42BF15AJ contactor delivers dependable performance in industrial and HVAC control systems. Featuring a 24 VAC coil and a 2-pole 30 A switching capacity, it's ideal for motor control, pump systems, and other electrical loads. Built for durability with screw-type terminals and auxiliary contact configurations, this contactor ensures reliable operation in demanding environments.

Features:
  • 2-pole definite purpose contactor
  • 30 A main cintact rating
  • 24 VAC coil voltage
  • Auxiliary contact configuration included
  • Screw/box lug terminal connections
  • Compact industrial housing
  • Reliable electromechanical switching
  • Suitable for HVAC and control panel applications
  • UL/cUL recognized component
  • Easy surface / chassis mount

Specs

–
Amperage:

30

Poles:

2