Apply to be a TradeMaster!
Main product image of Definite Purpose Contactor, 40A, 2-Pole, Open Type, 120V Coil
Magnifying glass
Hover image to zoom

Definite Purpose Contactor, 40A, 2-Pole, Open Type, 120V Coil

Brand:
Siemens
SKU:
42CF15AF
Rating:
(0)
Q&A:
(0)
Definite Purpose Contactor, 40A, 2-Pole, Open Type, 120V Coil
Magnifying glass
Hover image to zoom
$96.88 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps

Description

–
The Siemens 42CF15AF definite purpose contactor delivers reliable switching performance for HVAC, refrigeration, and industrial control applications. Rated at 40 amps with a 2-pole, non-reversing design, it features snap-on auxiliary contact capability and an enclosed body design for dependable operation. Designed for surface mounting and easy wiring, this open-type contactor provides long mechanical life and trusted Siemens quality.

Features:
  • Definite purpose non-reversing contactor for HVAC and industrial control applications
  • 40 Amp, 2-pole main contact configuration rated up to 600 VAC
  • 120V AC coil (110-120V at 60 Hz) for standard control circuits
  • Snap-on auxiliary contact capability for flexible control expansion
  • Open-type construction with enclosed body design for surface-mount installations
  • Long mechanical life rated at 250,000 operating cycles
  • Box lug connections support up to 4 AWG copper conductors on line and load sides
  • Quick-connect and screw terminals for coil, auxiliary, and control wiring
  • UL and cRUus certified; ARI 780 & 790 compliant for safety and reliability

Specs

–
Amperage:

40

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy