Apply to be a TradeMaster!
Main product image of Class 42 DP 50A 3-Pole Definite Purpose Contactor, 24V Coil, Open Type
Magnifying glass
Hover image to zoom

Class 42 DP 50A 3-Pole Definite Purpose Contactor, 24V Coil, Open Type

Brand:
Siemens
SKU:
42DF35AJ
Rating:
(0)
Q&A:
(0)
Class 42 DP 50A 3-Pole Definite Purpose Contactor, 24V Coil, Open Type
Magnifying glass
Hover image to zoom
$281.55 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps

Description

–
The Siemens Class 42 DP US2:42DF35AJ is a non-reversing definite purpose contactor designed for reliable motor and load control in demanding commercial and industrial applications. Rated at 50 amps with three poles and a 24V control coil, it delivers dependable performance for HVAC, pump, and compressor systems. Its open-type design supports surface mounting and snap-on auxiliary contacts for flexible installation and control expansion.

Features:
  • 50A, 3-pole definite purpose contactor for commercial and industrial motor control
  • 24V AC control coil compatible with standard low-voltage control circuits
  • High horsepower ratings up to 20 HP at 460/480V and 25 HP at 575/600V
  • Snap-on auxiliary contact compatibility for expanded control functionality
  • Open, surface-mount design with box lug power connections for secure wiring

Specs

–
Poles:

3

Amperage:

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy