Shop Resideo Sale
Main product image of 1 Pole, 30 Amp, 120V Contactor, 45EG10AFA
Magnifying glass
Hover image to zoom

1 Pole, 30 Amp, 120V Contactor, 45EG10AFA

Brand:
Siemens
SKU:
45EG10AFA
Rating:
(0)
Q&A:
(0)
1 Pole, 30 Amp, 120V Contactor, 45EG10AFA
Magnifying glass
Hover image to zoom
$53.21 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
30 Amps

Description

–

Features:

  • Definite purpose contactor
  • 30A contact rating
  • 1-pole
  • 120V AC coil

Specs

–
Poles:

1

Voltage:

120v

Amperage:

30

Product Type:

Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy