Apply to be a TradeMaster!
Main product image of 2 Pole, 30 Amp, 24V DP Contactor
Magnifying glass
Hover image to zoom

2 Pole, 30 Amp, 24V DP Contactor

Brand:
Siemens
SKU:
45EG20AJ
Rating:
(0)
Q&A:
(0)
2 Pole, 30 Amp, 24V DP Contactor
Magnifying glass
Hover image to zoom
$59.10 each
Out of Stock
Out of Stock
Get it Wed, Sep 2 - Thu, Sep 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Amperage
30 Amps

Specs

Voltage:

24V

Amperage:

30

Poles:

2

Product Type:

Magnetic Contactor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Voltage
Amperage
CURRENT ITEM
Product Image of 2 Pole, 30 Amp, 24V DP Contactor
2 Pole, 30 Amp, 24V DP Contactor
SKU: 45EG20AJ
24V
30
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy