Apply to be a TradeMaster!
Main product image of 2 N/O Aux Contact Kit
Magnifying glass
Hover image to zoom
2 N/O Aux Contact Kit
Magnifying glass
Hover image to zoom
$241.20 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open

Description

–
2 N/O Aux Contact Kit

Specifications:
  • Auxiliary Contact
  • 49 Series
  • Configuration: 2NO
  • Suitable for use with Class 14, 17, 18, 22, 25, 26, 30, 32, 36, 37, 40, 43, 84, 88, 87 size 00-4 motor starters and contactors
  • Length: 7.5"
  • Width: 3.5"
  • Height: 0.5"
  • Weight: 0.1 lbs
  • Mounting Type: Snap-On
  • Amperage Rating: 10

Specs

–
Poles:

2

Product Type:

Replacement Part

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy