Apply to be a TradeMaster!
Main product image of Touchsafe N/C Contactor Block w/ Gold Flashing
Magnifying glass
Hover image to zoom

Touchsafe N/C Contactor Block w/ Gold Flashing

Brand:
Siemens
SKU:
52BAJ
Rating:
(0)
Q&A:
(0)
Touchsafe N/C Contactor Block w/ Gold Flashing
Magnifying glass
Hover image to zoom
$24.54 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed

Description

–
Siemens Black Max Heavy-duty 30-mm Touchsafe contact block has contact rating of 10 Amps at 600 Volt AC, 5 Amps at 600 Volt DC. It has 1 NC contact configuration. This contact block with screw terminal connection, has stainless steel spring and silver contact for enhanced conductivity. This contact block has captive mounting screw. It works with Siemens 30-mm pushbuttons. Touchsafe contact block is UL listed and CSA certified.

Specifications:
  • N/C
  • Gold Flashing
  • Used on Series 52
  • Positive opening according to IEC 60947-5-1, Appendix K

Specs

–
Product Type:

Contact Block

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy