Apply to be a TradeMaster!
Main product image of 1 N/O-1 N/C 3 Position Short Lever Selector Switch
Magnifying glass
Hover image to zoom

1 N/O-1 N/C 3 Position Short Lever Selector Switch

Brand:
Siemens
SKU:
52SA2CABA1
Rating:
(0)
Q&A:
(0)
1 N/O-1 N/C 3 Position Short Lever Selector Switch
Magnifying glass
Hover image to zoom
$98.98 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open, Normally Closed, 3

Description

–
Note: Image may not reflect actual product

The 1 N/O-1 N/C 3 Position Short Lever Selector Switch is engineered to provide long, trouble-free service in demanding industrial applications. It features a durable, one-piece casting with a heavy-duty plastic button to resist oil and corrosion.

Specifications:
  • Short Lever 1NO-1NC left
  • 3 position
  • positive opening
  • Insulation voltage: 600V
  • Thermal Current: 10A

Specs

–
Product Type:

Switch

Position:

Normally Open

Normally Closed

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy