Apply to be a TradeMaster!
Main product image of Pressure Switch, 10 CI/80 CO, Differential Range 15-25 psi
Magnifying glass
Hover image to zoom

Pressure Switch, 10 CI/80 CO, Differential Range 15-25 psi

Brand:
Siemens
SKU:
69ES1
Rating:
(4)
Q&A:
(0)
Pressure Switch, 10 CI/80 CO, Differential Range 15-25 psi
Magnifying glass
Hover image to zoom
$153.65 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Pressure Switch, Min Close Cut-In (10 psi), Max Open Cut-Out (80 psi)

Specs

–
Cut-In PSI:

10

Cut-Out PSI:

80

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Very high quality product great shipping

If you want a very long lasting pressure switch then look no further. These switches have high quality copper connectors and contacts which are fully enclosed and super durable. The cut in and cut out pressures are adjustable . Thanks to supply house for having this product available and for quick shipping!
Jim the plumber
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was exactly what was needed.

This pressure switch for my well was exactly what was needed. It was factory set to cut in and 30 PSI and off at 50 PSI. My well operates at 20 PSI cut in and 40 PSI cut off. Adjustment was needed but easy to do. Just turn main adjustment screw counter clockwise for 5 turns (2 PSI per turn) and it works perfectly at 20 and 40.
Handyman1
Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again, when needed.

The points on our house water pump burned out, pump would not function automatically only manually. Examined the pressure switch carefully and saw that this switch could very easily have the points' holding platform unscrewed and replaced by the one from the "new" switch. Very easy replacement. Had the pump working automatically in a 1/2 hour. No draining of the tank, no nothing extra to do. Thanks for the very quick shipping! Joe
JT.
Dartmouth MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Directions were awlsome
Brad
Feeding Hills, Ma
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy