Apply to be a TradeMaster!
Main product image of Pressure Switch (Air/Water), 30-50#
Magnifying glass
Hover image to zoom

Pressure Switch (Air/Water), 30-50#

Brand:
Siemens
SKU:
69WA4
Rating:
(4)
Q&A:
(2)
Pressure Switch (Air/Water), 30-50#
Magnifying glass
Hover image to zoom
$137.19 each
In Stock
In Stock
Get 32 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Horse Power
3, 5 HP

Description

–
Siemens brand W series pressure switches provide time tested, reliable control for automatic water systems. The switch is universally accepted for use as original equipment on water well pumps or pumping systems. Its simple design makes it easy to use for professionals and non-professionals alike.

Switches combine the functions of a standard pressure switch with protection against low pressure. They prevent the pump from starting whenever the systems falls considerably below cut-in pressure. Upon restoration of the water supply, a manual reset lever is depressed until a build up of system pressure permits automatic operation.

Features:
  • Corrosion resistant cover
  • No wire looping
  • Straight through wiring
  • Visible contacts - 2 pole, double throw
  • No-drift pressure settings
  • Captive cover screw
  • Easy to adjust
  • 2 ratings - 3 HP & 5 HP
  • UL listed file #14861, CSA certified #LR36854

Specs

–
Cut-In PSI:

5

Cut-Out PSI:

65

Connection Type:

FNPT

Horse Power:

3

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.25 out of 4 reviews
67% would recommend this product
4.25
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again but not from SupplyHouse.

It's a great hi quality pressure switch. Got 24 years out of the first one! SupplyHouse charged us for fast shipping and didn't deliver costing us a weekend without water. They ignored us when we complained, twice.
Tim
Brunswick GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality switch

This pressure switch is a high quality device. We use them as replacements for fire suppression system air compressors since they can handle the load of volts/amps and constancy of operation. Please note: 30 start 50 stop is serious, you can't get the differential closer then 15 PSI.
Joe
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right item received quickly

Plumber gave me part ## - I ordered it & got it before expected date - right part
Dot
Colorado
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good

product works good easy to intall over all im happy
queretano2004[@]
san diego ca
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what do I need to connect this to my pump (pressure wise not electrical)

Asked by dilly 11 years ago

Add your answer

* Required Field
-

Hi Dilly, It is quite easy to plumb a pressure switch to your water well pump system. I think the best way is to connect it high up on the pressure tank where it will always be above the fluctuating water line. This way the switch will not be in water and not subject to freezing. Hopefully you can find (or make) a threaded pipe connection in such a location on your tank and simply plumb the pressure switch to the tank. I then would use a flexible electrical conduit to carry the wires to the control panel. Alternatively you can plumb the switch to the piping located on the pressure tank side of your well pump check valve. Regardless of where you connect the pressure switch it should be located to monitor the system pressure present in your pressure tank. Be careful to avoid placing the switch in a location that could isolate the switch from the pressure tank by any valve. If in danger of freezing, insulate the switch and connecting plumbing. I hope that this helps. Alan.

Was this review helpful to you?

Q: Is this a direct replacement for a 69WA4L ? Also who sells this switch near Lake worth, Texas?

Asked by Bill 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We still sell part 69WA4L. See here: https://www.pexsupply.com/Furnas-Controls-69WA4L-Pressure-Switch-Air-Water

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy