Apply to be a TradeMaster!
Main product image of 73N-B Built-In Valve Positioner, Bottom Loading
Magnifying glass
Hover image to zoom

73N-B Built-In Valve Positioner, Bottom Loading

Brand:
Siemens
SKU:
73N-B
Rating:
(0)
Q&A:
(0)
73N-B Built-In Valve Positioner, Bottom Loading
Magnifying glass
Hover image to zoom
$940.63 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Model 73N-B is a bottom loading, built-in Valve Positioner which is mounted directly on the topworks of a valve. It is used on springless actuators that require a cushion load in the top of the actuator. The Model 73N-B1 is an optional configuration of the Model 73N-B. It is used on actuators that have an actuator range spring on top of the diaphragm or piston. The positioner is capable of utilizing the full force of its air supply to drive the actuator to a position called for by the control instrument. A single-axis force-balance principle of operation is incorporated in the positioner to insure accurate and stable positioning of a control valve. This makes it suitable for flow, temperature, pressure and numerous other control systems.

Specifications:
  • Model: 73N-B
  • Item: Built-In Valve Positioner
  • Type: Bottom Loading

Specs

–
Product Type:

Positioner

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy