Apply to be a TradeMaster!
Main product image of Motor Starter Replacement Magnetic Coil (Nema Size 0, 00, 1, 2, 2-1/2, 440-480V)
Magnifying glass
Hover image to zoom

Motor Starter Replacement Magnetic Coil (Nema Size 0, 00, 1, 2, 2-1/2, 440-480V)

Brand:
Siemens
SKU:
75D73070H
Rating:
(0)
Q&A:
(0)
Motor Starter Replacement Magnetic Coil (Nema Size 0, 00, 1, 2, 2-1/2, 440-480V)
Magnifying glass
Hover image to zoom
$179.64 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440-480V

Description

–
Motor Starter Replacement Magnetic Coil (Nema Size 0, 00, 1, 2, 2-1/2, 440-480V)

Specifications:
  • Replacement Magnetic Coil
  • Nema Size 0, 00, 1, 2, 2-1/2
  • Voltage Rating: 380 to 440V at 50 Hz, 440 to 480V at 60 Hz
  • Type: 75D

Specs

–
Product Type:

Coil

Type:

Replacement Part

Voltage:

440-480V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy