Shop Resideo Sale
Main product image of Pump Control Panel, Size 2, 25HP 480V, 13-52A O/L, 50A ETI-Breaker, 87FUF6MC
Magnifying glass
Hover image to zoom

Pump Control Panel, Size 2, 25HP 480V, 13-52A O/L, 50A ETI-Breaker, 87FUF6MC

Brand:
Siemens
SKU:
87FUF6MC
Rating:
(0)
Q&A:
(0)
Pump Control Panel, Size 2, 25HP 480V, 13-52A O/L, 50A ETI-Breaker, 87FUF6MC
Magnifying glass
Hover image to zoom
$2,093.20 each
Backorder
Backorder
Get it Mon, Dec 14 - Fri, Jan 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
25 HP
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
480V

Description

–
Pump control panel

Features:
  • Size 2
  • Three phase full voltage
  • Solid-state overload relay
  • OLR amp range 13-52A
  • 220-240/440-480VAC 60Hz coil
  • Standard type contactor
  • 50A circuit breaker
  • Hoa Sel Sw. <(>&<)> Start P.B.
  • Enclosure NEMA type 3/3R
  • Weather proof outdoor use

Specs

–
Horse Power:

25

Amperage:

50

Voltage:

480V

Product Type:

Control Panel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy