Shop Resideo Sale
Main product image of Pump Control Panel, Size 3, 50HP 480V, 25-100A O/L, 100A 600V Disconnect, 87HUG6FC
Magnifying glass
Hover image to zoom

Pump Control Panel, Size 3, 50HP 480V, 25-100A O/L, 100A 600V Disconnect, 87HUG6FC

Brand:
Siemens
SKU:
87HUG6FC
Rating:
(0)
Q&A:
(0)
Pump Control Panel, Size 3, 50HP 480V, 25-100A O/L, 100A 600V Disconnect, 87HUG6FC
Magnifying glass
Hover image to zoom
$2,885.75 each
Backorder
Backorder
Get it Tue, Dec 15 - Wed, Jan 20

Lift Gate

–
This product weighs 81 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V, 600V
Product Highlight: Horse Power
50 HP
Product Highlight: Amperage
100 Amps

Description

–
Pump control panel

Features:
  • Size 3
  • Three phase full voltage
  • Solid-state overload relay
  • OLR amp range 25-100A
  • 220-240/440-480VAC 60Hz coil
  • Standard type contactor
  • 100A fusible disconnect
  • 100A/600V fuse clip
  • Hoa Sel Sw. <(>&<)> Start P.B.
  • Enclosure NEMA type 3/3R
  • Weather proof outdoor use

Specs

–
Voltage:

480V

600V

Horse Power:

50

Product Type:

Control Panel

Amperage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy