Apply to be a TradeMaster!
Main product image of Burner Digital Display Unit
Magnifying glass
Hover image to zoom

Burner Digital Display Unit

Brand:
Siemens
SKU:
AZL52-40B1
Rating:
(0)
Q&A:
(0)
Burner Digital Display Unit
Magnifying glass
Hover image to zoom
AZL52-40B1 has been discontinued
Discontinued September 21, 2014
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Burner Digital Display Unit
Brand:
Siemens
SKU:AZL52.40B1
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Type
9 Pin Cable Connection

Description

Backlit display connects to the base unit via a 9 pin cable using CANbus protocol and is required for operation of the base unit. ModBUS communication via an RJ45 female jack on the back of the display, using RS-232 protocol, is standard. One unit is necessary for each burner.

Specs

Product Type:

Burner Display Unit

Application:

Accessory

Features:

Backlit Digital Display

Connection Type:

9 Pin Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm