Apply to be a TradeMaster!
Main product image of BL Series 20 Amp 1-Pole AFCI Combo Circuit Breaker, Bolt-On, 120V, 10kAIC
Magnifying glass
Hover image to zoom

BL Series 20 Amp 1-Pole AFCI Combo Circuit Breaker, Bolt-On, 120V, 10kAIC

Brand:
Siemens
SKU:
BA120AFC
Rating:
(0)
Q&A:
(0)
BL Series 20 Amp 1-Pole AFCI Combo Circuit Breaker, Bolt-On, 120V, 10kAIC
Magnifying glass
Hover image to zoom
$194.66 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic

Description

–
The Siemens US2:BA120AFC BL Series AFCI circuit breaker provides advanced arc-fault protection for residential and light commercial electrical distribution systems. Rated at 20 amps with a 1-pole design for 120V circuits, it features combination-type AFCI technology to help protect against both series and parallel arcing faults. Its bolt-on mounting design ensures secure installation in compatible Siemens panelboards while meeting UL 1699 safety standards.

Features:
  • 20 amp, 1-pole AFCI combo circuit breaker for 120V branch circuits
  • Combination-type arc-fault protection helps reduce fire hazards caused by arcing
  • Bolt-on mounting design for secure installation in compatible Siemens panels
  • 10 kAIC interrupting rating for reliable short-circuit protection
  • UL 1699 listed for code-compliant electrical safety

Specs

–
Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy