Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Price Range
–

$70 to $80 (1)
$100 to $200 (1)

Siemens BL Series Circuit Breakers

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of BL Series 50 Amp 2-Pole Bolt-On Circuit Breaker, 120/240V, 10kAIC
BL Series 50 Amp 2-Pole Bolt-On Circuit Breaker, 120/240V, 10kAIC
SKU: B250-SIEMENS
Siemens
SKU: B250-SIEMENS
Brand: Siemens
$77.10 each
In Stock
Get 3 by Wed, Nov 25
In Stock
Get 3 by Wed, Nov 25
Compare
Product Image of BL Series 20 Amp 1-Pole AFCI Combo Circuit Breaker, Bolt-On, 120V, 10kAIC
BL Series 20 Amp 1-Pole AFCI Combo Circuit Breaker, Bolt-On, 120V, 10kAIC
SKU: BA120AFC
Siemens
SKU: BA120AFC
Brand: Siemens
$194.66 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About Siemens BL Series Circuit Breakers

Siemens BL Series Circuit Breakers are bolt-on breakers that provide overcurrent protection for residential and light commercial electrical distribution systems. The 50 amp, 2-pole B250 is built to UL 489 and carries a 10 kAIC interrupting rating for 120/240V applications. The BA120AFC provides combination-type AFCI protection on a 20 amp, 1-pole design for 120V circuits, and it meets UL 1699. Its description notes protection against both series and parallel arcing faults. The AFCI model is described for use in compatible Siemens panelboards, so panel compatibility is the first check. Both models are thermoplastic and use a bolt-on connection for panel installation. Contractors choose among them by pole count, amperage, voltage and protection type. Getting those four details right matters because a mismatched breaker can mean a failed inspection and a return trip.

Subcategories

  • 2-Pole 120/240V Breakers: The Siemens B250 is a 50 amp, 2-pole bolt-on breaker for 120/240V applications. Electricians use it for residential and light commercial distribution circuits that need overcurrent protection. It is built to UL 489 with a 10 kAIC interrupting rating. Confirm that the rating fits the panel before ordering.
  • AFCI Combo Breakers: The Siemens BA120AFC is a 20 amp, 1-pole AFCI combo breaker for 120V circuits. Combination-type AFCI technology helps protect against both series and parallel arcing faults. It meets UL 1699 and mounts in compatible Siemens panelboards. Installers choose it where arc-fault protection is specified for a branch circuit.
  • Bolt-On Mounting Breakers: The B250 and BA120AFC both use a bolt-on design. The B250 is described as having a bolt-on connection for secure panel installation, and the BA120AFC as having a bolt-on mounting design for compatible Siemens panelboards. Installers should confirm the bolt-on style matches the panel before ordering. A 10 kAIC rating appears in both product titles.

Buying Guide

Start with the circuit requirements: voltage, amperage and pole count. The B250 is a 50 amp, 2-pole breaker for 120/240V, while the BA120AFC is a 20 amp, 1-pole breaker for 120V. Matching these three values to the load and the wiring comes before any other decision.

Next, decide on the protection type. Standard overcurrent breakers cover the basics, and the AFCI combo type adds protection against series and parallel arcing faults. Check the plans or local code to see where arc-fault protection applies.

When comparing Siemens BL Series Circuit Breakers, confirm the panel compatibility next. The BA120AFC is described for compatible Siemens panelboards, and both models use a bolt-on design. Verify the panel brand and type before ordering.

Check the interrupting rating and listing. The B250 and BA120AFC each carry a 10 kAIC rating, the B250 is built to UL 489, and the BA120AFC meets UL 1699. Compare those figures with the panel's available fault current and the project specification.

Finally, treat each product page as the authority on its own specs. A rating on one breaker does not carry over to every breaker in the category, so read the description for the exact model. If the panel label is unclear, ask the SupplyHouse team to verify compatibility before ordering.

Frequently Asked Questions

What's the difference between the B250 and the BA120AFC?

The Siemens B250 is a 50 amp, 2-pole BL Series breaker for 120/240V. The BA120AFC is a 20 amp, 1-pole AFCI combo breaker for 120V circuits. Siemens BL Series circuit breakers are chosen by amperage, pole count and protection type.

Do Siemens BL Series breakers have a 10 kAIC rating?

The B250 and BA120AFC are both listed with a 10 kAIC interrupting rating. Siemens BL Series circuit breakers differ by model, so confirm the rating on the specific breaker. Compare it to the panel's requirements before ordering.

Are BL Series breakers bolt-on style?

The B250 and BA120AFC are both bolt-on breakers. The BA120AFC is described for compatible Siemens panelboards. Confirm the panel type before ordering Siemens BL Series circuit breakers.

What UL standards apply to these breakers?

The B250 is built to UL 489, and the BA120AFC meets UL 1699. Each standard is listed per model, so check Siemens BL Series circuit breakers individually. Read the product description for the exact breaker before ordering.

What faults does the BA120AFC protect against?

The Siemens BA120AFC uses combination-type AFCI technology to help protect against both series and parallel arcing faults. It is a 20 amp, 1-pole breaker for 120V circuits. Siemens BL Series circuit breakers with AFCI protection are a separate choice from standard overcurrent models like the B250.

Didn't find what you're looking for? 
Let us know
.