Apply to be a TradeMaster!
Main product image of Variable Frequency Drive, 480V, 15HP (11 kW), NEMA 1
Magnifying glass
Hover image to zoom

Variable Frequency Drive, 480V, 15HP (11 kW), NEMA 1

Brand:
Siemens
SKU:
BT300-015X4-01X
Rating:
(0)
Q&A:
(0)
Variable Frequency Drive, 480V, 15HP (11 kW), NEMA 1
Magnifying glass
Hover image to zoom
BT300-015X4-01X has been discontinued
Discontinued July 4, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: Height (Inches)
16-1/2" Height
Product Highlight: Width (Inches)
8-2/5" Width
Product Highlight: Length (Inches)
5-7/10" Length
Product Highlight: Horse Power
15 HP

Description

–
The BT300 Variable Frequency Drives (VFDs) are singularly focused on meeting the demands of today’s HVAC variable flow systems. Standard unique and industry-leading features include:

  • Motor Switch Ride Through – enables motor maintenance without stopping or tripping the drive
  • Thin Film Capacitors – eliminates the need to condition or reform capacitors before applying power
  • View/Monitor nine user-selectable parameters at one time – chooses the parameters for their applications
  • Smallest Type 12 footprint on the market – lower shipping cost and easy installation


Highly reliable VFDs, the BT300 reduces the cost of installation and maintenance while maximizing energy savings. Integrated harmonic filters reduce noise and interference, and eliminate the need for additional filters and reactors. Two built-in PID controllers provide fast and accurate process control. The BT300 VFDs are easy-to-use with an intuitive graphical display and built-in wizards for start-up and easy setup of advanced functions.

The BT300 HVAC Drive supports Siemens Industry's long-standing, industry-leading backward compatibility tradition to SED2 installations. The SED2 to BT300 Migration Kits include all the components necessary to mount a BT300 quickly and easily in place of an existing SED2, and provide an ideal solution to moving the technology forward at the lowest possbile cost.

Specifications:
  • Analog input signal: Selectable voltage or current; resolution 0.1%; accuracy +/- 1%; DC 0...10 V;DC 4...20 mA
  • Analog inputs number: 2
  • Analog output signal: Selectable voltage or current; resolution 0.1%; accuracy +/- 1%; DC 0...10 V;DC 0...20 mA
  • Analog outputs number: 1
  • Degree of protection: NEMA Type 1
  • Digital input signal: 0 to 5V = "0"; 15 to 30V = "1"
  • Digital inputs number: 6
  • Output current: 23 A
  • Output frequency: 0 to 320 Hz
  • Power output: 15HP, 11 kW
  • Relay outputs: 2 Form C, 1 Normally Open
  • Relay outputs number: 2
  • Relay output switching voltage: 24 Vdc / 8A; 250 Vac / 8A; 125 Vdc / 0.4A
  • Communication: RS485 and Ethernet; Modbus RTU, Modbus TCP; BACnet MSTP, BACnet IP; Metasys N2
  • Operating voltage: 480V
  • Overload capacity: 1.1 × Nominal rated output current 110% for 1 minute/10 minutes
  • Protection functions: over-voltage and under-voltage trip limit, ground fault protection, mains supervision, motor phase supervision, over-current protection, unit over-temperature protection, motor overload and underload protection, motor stall protection, short-circuit protection of +24V and +10V reference voltages
  • PWM frequency: 1.5 to 10 kHz
  • Standard: UL 508C, UL, CE, cUL, RoHS compliant
  • Operating Temperature: 14° F (-10°C) (no frost) to 104°F (40°C); up to 122°F (50°C) with de-rating; 0 to 95% RH, non-condensing, non-corrosive
  • Housing: UL Type 1
  • Product conformity: UL;cUL;CE
  • Frame Size: 5
  • Frequency: 50/60 Hz

Specs

–
Voltage:

480V

Enclosure Type:

NEMA-1

Power Supply:

50/60 Hz

Height (Inches):

16-1/2"

Width (Inches):

8-2/5"

Length (Inches):

5-7/10"

Weight (lbs):

22 lbs

Horse Power:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm