Shop Limited Time Deals
Main product image of Variable Frequency Drive 480VAC 60 HP
Magnifying glass
Hover image to zoom

Variable Frequency Drive 480VAC 60 HP

Brand:
Siemens
SKU:
BT300-060X4-12X
Rating:
(0)
Q&A:
(0)
Variable Frequency Drive 480VAC 60 HP
Magnifying glass
Hover image to zoom
BT300-060X4-12X has been discontinued
Discontinued August 12, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Horse Power
60 HP
Product Highlight: Voltage
480 VAC

Description

Siemens 480Vac, 60 Hp, NEMA 12, Siemens BT300 Variable Frequency Drives are specifically designed for the demands of today's HVAC systems. Siemens VFD drives are easy to use, easy to understand and easy to program. The increased focus on energy efficiency of variable flow systems has increased the need for easy-to-use and highly reliable variable frequency drives that reduce the cost of installation and maintenance while maximizing energy savings. The BT300 comes standard with unique and industry-leading features:
  • Motor Switch Ride Through: during maintenance the motor maintenance switch can be opened and closed without stopping or tripping the drive
  • Thin Film Capacitors: eliminate the need to condition or reform the capacitors before applying power
  • View/Monitor nine parameters at one time: user selectable, users determine the parameters for their applications
  • Smallest Type 12 footprint on the market
  • Lower shipping cost and easy installation

Specs

Horse Power:

60

Voltage:

480 VAC

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm