Apply to be a TradeMaster!
Main product image of VFD Elect Bypass, 480 VAC, 25 HP, Type 1, 2 Contactor Circuit Breaker w/ Service Switch
Magnifying glass
Hover image to zoom

VFD Elect Bypass, 480 VAC, 25 HP, Type 1, 2 Contactor Circuit Breaker w/ Service Switch

Brand:
Siemens
SKU:
BTE-025X4-B012
Rating:
(0)
Q&A:
(0)
VFD Elect Bypass, 480 VAC, 25 HP, Type 1, 2 Contactor Circuit Breaker w/ Service Switch
Magnifying glass
Hover image to zoom
BTE-025X4-B012 has been discontinued
Discontinued July 9, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
480 VAC
Product Highlight: Height (Inches)
55" Height
Product Highlight: Width (Inches)
9" Width
Product Highlight: Length (Inches)
11-22/25" Length
Product Highlight: Horse Power
25 HP

Description

–
This is a Variable Frequency Drive (VFD) with Electronic Bypass designed specifically for HVAC applications. This VFD has a voltage rating of 480VAC and output rating of 10HP . This model has a UL Type 1 rating enclosure,circuit breaker, with 2 contactors and a service switch and is a Frame Size 5. Please refer to the technical specifications documents for additional details.

Specifications:
  • Analog input signal: Selectable voltage or current; resolution 0.1%; accuracy +/- 1%; DC 0...10 V;DC 4...20 mA
  • Analog inputs number: 2
  • Analog output signal: Selectable voltage or current; resolution 0.1%; accuracy +/- 1%; DC 0...10 V;DC 0...20 mA
  • Analog outputs number: 1
  • Degree of protection: NEMA Type 1
  • Digital input signal: 0 to 5V = "0"; 15 to 30V = "1"
  • Digital inputs number: 6
  • Output current: 38 A
  • Output frequency: 0 to 320 Hz
  • Power output: 25hp, 18.5 kW
  • Relay outputs: 2 Form C, 1 Normally Open
  • Relay outputs number: 2
  • Relay output switching voltage: 24 Vdc / 8A; 250 Vac / 8A; 125 Vdc / 0.4A
  • Communication: RS485 and Ethernet; Modbus RTU, Modbus TCP; BACnet MSTP, BACnet IP; Metasys N2
  • Operating voltage: 480 VAC
  • Overload capacity: 1.1 × Nominal rated output current 110% for 1 minute/10 minutes
  • Protection functions: over-voltage and under-voltage trip limit, ground fault protection, mains supervision, motor phase supervision, over-current protection, unit over-temperature protection, motor overload and underload protection, motor stall protection, short-circuit protection of +24V and +10V reference voltages
  • Operating Temperature: 14° F (-10°C) (no frost) to 104°F (40°C); up to 122°F (50°C) with de-rating; 0 to 95% RH, non-condensing, non-corrosive
  • Housing: UL Type 1
  • Product conformity: UL;cUL;CE
  • Frame Size: 6
  • Frequency: 50/60 Hz

Specs

–
Voltage:

480 VAC

Enclosure Type:

NEMA-1

Power Supply:

50/60 Hz

Height (Inches):

55"

Width (Inches):

9"

Length (Inches):

11-22/25"

Weight (lbs):

112 lbs

Horse Power:

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm