Shop Resideo Sale
Main product image of 30A Low Voltage Circuit Protection Fusible Heavy Duty Safety Switch, 3-Pole/3W, NEMA 3R Enclosure (600V)
Magnifying glass
Hover image to zoom

30A Low Voltage Circuit Protection Fusible Heavy Duty Safety Switch, 3-Pole/3W, NEMA 3R Enclosure (600V)

Brand:
Siemens
SKU:
HF361R
Rating:
(0)
Q&A:
(0)
30A Low Voltage Circuit Protection Fusible Heavy Duty Safety Switch, 3-Pole/3W, NEMA 3R Enclosure (600V)
Magnifying glass
Hover image to zoom
$374.90 each
In Stock
In Stock
Get 2 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
30 Amps

Description

–
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switches. 30A 3P 600V 3W Fused HD Type 3R

Specifications:
  • Dimensions: 7.88" x 14.91" x 9.18"
  • Weight: 13.999 lb

Specs

–
Product Type:

Safety Switch

Voltage:

600V

Amperage:

30

Poles:

3

NEMA Rating:

3R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy