Apply to be a TradeMaster!
Main product image of 3 Pole, 60 Amp, 120V Normally Open Lighting Contactor, LEN00D003120C
Magnifying glass
Hover image to zoom

3 Pole, 60 Amp, 120V Normally Open Lighting Contactor, LEN00D003120C

Brand:
Siemens
SKU:
LEN00D003120C
Rating:
(0)
Q&A:
(0)
3 Pole, 60 Amp, 120V Normally Open Lighting Contactor, LEN00D003120C
Magnifying glass
Hover image to zoom
$774.29 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
120v
Product Highlight: Amperage
60 Amps

Description

–
Electrically held lighting contactor

Features:
  • Contactor amp rating 60A
  • 0 N.C. / 3 N.O. Poles
  • 110VAC 50Hz/120VAC 60Hz coil
  • 1 No / 1 nc auxiliary contacts Non- combination type
  • (No disconnect device)
  • Enclosure NEMA type (open)
  • No enclosure

Specs

–
Position:

Normally Open

Poles:

3

Voltage:

120v

Amperage:

60

Product Type:

Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy