Shop Resideo Sale
Main product image of Main Breaker Conversion Kit, 8 Spaces/16 Circuits (240V, 100A)
Magnifying glass
Hover image to zoom

Main Breaker Conversion Kit, 8 Spaces/16 Circuits (240V, 100A)

Brand:
Siemens
SKU:
MBK100A
Rating:
(0)
Q&A:
(0)
Main Breaker Conversion Kit, 8 Spaces/16 Circuits (240V, 100A)
Magnifying glass
Hover image to zoom
$68.99 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps

Description

–
Overview
Siemens Low Voltage Residential Circuit Breakers Main Breakers - Family G Mains are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Load center conversion kit 1-Phase main breaker.. Rated (100 - 125A) AIR: 22 KA.

Product Features
  • Use to convert a main lug load center to a main breaker load center
  • 240 VAC
  • Compatible with Murray and Siemens ultimate load centers
  • Suitable for use in 100 Amp load centers
  • ANSI certified and CSA and UL listed
Product Specifications
  • Breaker Type: Main Breakers
  • Electrical Product Type: Breaker
  • Interruption Type: Standard Trip
  • Maximum Amperage (amps): 100
  • Mounting Type: Bolt On
  • Number of Poles: 2
  • Pack Size: 1
  • Power Distribution Features: No Additional Features
  • Product Weight (lb.): 0.7 lb
  • Voltage (volts): 240
  • Certifications and Listings: UL Listed

Specs

–
Product Type:

Circuit Breaker

Amperage:

100

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy