QP/MP Series Circuit Breakers are Siemens plug-on and plug-in breakers for residential load centers. The listing includes 1-pole models, such as a 120V, 15A QP breaker, and 2-pole models, such as a 120/240V, 60A QP breaker. Space-saving duplex and dual designs are listed too, including a duplex breaker that combines two independent 1/2 inch breaker poles in a common unit and takes only one panel space. Contractors reach for these breakers when they need circuit protection for load center mains, feeders, and individual circuits. Pole count, amperage, and voltage all have to match the circuit being protected, and the breaker style has to suit the panel. Confirming those details before the panel cover comes off saves a second supply run and keeps the job moving on schedule.
Subcategories
Buying Guide
Start with the circuit, not the breaker. Confirm the voltage, the amperage, and the number of poles the circuit needs, then narrow the selection from there. A 1-pole breaker such as the 120V, 15A QP model serves a single 120V circuit. A 2-pole model such as the 120/240V, 60A QP breaker serves a 120/240V circuit and takes two poles in the panel.
Next, check the panel. Confirm the breaker style, plug-on or plug-in, against the load center before ordering. When panel space is tight, consider duplex and dual breakers. The 20 amp duplex model combines two independent 1/2 inch poles and uses one panel space, while the QT dual breaker is 1 inch wide and consists of two 1-pole breakers.
Then check the ratings that govern protection. The duplex breaker listed here is 10K AIC and HACR rated, and the QT 15/15A dual breaker is rated 10k AIC. Confirm that the interrupting rating suits the panel and the available fault current on the job.
When shopping QP/MP Series Circuit Breakers, read the full product name and specification list on each product page, because pole count and amperage are easy to confuse among similar part numbers. Keep a few common amperages on the truck to reduce return trips. Verify every selection against the panel label and local code requirements before installation.
Frequently Asked Questions
What's the difference between a 1-pole and a 2-pole QP breaker?
In the QP/MP Series Circuit Breakers listing, a 1-pole model such as the 120V, 15A QP breaker protects a single 120V circuit. A 2-pole model such as the 120/240V, 60A QP breaker is rated for 120/240V service. Pick the pole count based on the circuit being protected.
Do QP/MP breakers come in both plug-on and plug-in styles?
Yes. The QP/MP Series Circuit Breakers listing includes a Siemens 120/240V, 50A plug-on breaker and a 120V, 15A plug-in QP breaker. Check the product name for the style before ordering.
What can I use to fit more circuits in a crowded panel?
Duplex and dual breakers in the QP/MP Series Circuit Breakers listing are designed to save panel space. The 20 amp, 120V Siemens duplex combines two independent 1/2 inch poles and requires one panel space. The QT dual breaker is 1 inch wide and consists of two 1-pole breakers.
What AIC rating do the duplex and dual breakers carry?
The Siemens 20 amp, 120V duplex plug-in breaker is listed at 10K AIC and is HACR rated. The QT 2 single-pole dual breaker, rated 120V and 15/15A, is listed at 10k AIC. Ratings on other QP/MP Series Circuit Breakers can differ, so check each product page.
Do QT dual breakers come with load terminals?
According to the SupplyHouse product description, QT breakers are plug-in style and load terminals are provided with the units. QT dual breakers are 1 inch wide and come in ampere combinations from 15 to 30 amp. Confirm the details for the exact QP/MP Series Circuit Breakers model on its product page.