Shop Resideo Sale
Main product image of Main Breaker Converter (120/240V, 200A)
Magnifying glass
Hover image to zoom

Main Breaker Converter (120/240V, 200A)

Brand:
Siemens
SKU:
MBK200
Rating:
(0)
Q&A:
(0)
Main Breaker Converter (120/240V, 200A)
Magnifying glass
Hover image to zoom
$203.44 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
120/240V

Description

–
Overview
Siemens Low Voltage Residential Circuit Breakers Main Breakers - Family G Mains are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type: EQ Application: Electrical Distribution Standard: UL 489 Voltage Rating: 120/240V Amperage Rating: 200A Trip Range: Thermal Magnetic Interrupt Rating: 22 AIC Number Of Poles: 2P

Product Features
  • Main breaker conversion kit
  • Designed to allow for convertibility and invertiblilty of your panel
  • Straight-in wired design reduces wire cost
  • Converts main lug load centers to main breaker load centers
  • Bolt-on type
  • For use with 200 Amp EQ type load centers
  • UL listed
  • Accepts #3/0AWG Cu or 250Kcmil. AWG AI wire
  • Use with residential / commercial metering equipment applications
Product Specifications
  • Breaker Type: Main Breakers
  • Electrical Product Type: Breaker
  • Interruption Type: Standard Trip
  • Maximum Amperage (amps): 200
  • Mounting Type: Bolt On
  • Number of Poles: 2
  • Pack Size: 1
  • Power Distribution Features: No Additional Features
  • Product Weight (lb.): 2.20 lb
  • Returnable: 90-Day
  • Voltage (volts): 120/240
  • Certifications and Listings: UL Listed

Specs

–
Product Type:

Circuit Breaker

Amperage:

200

Poles:

2

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy