Shop Resideo Sale
Main product image of 1-Pole Plug-In Tandem Dual Circuit Breaker (120V, 20A)
Magnifying glass
Hover image to zoom

1-Pole Plug-In Tandem Dual Circuit Breaker (120V, 20A)

Brand:
Siemens
SKU:
Q2020NC
Rating:
(0)
Q&A:
(0)
1-Pole Plug-In Tandem Dual Circuit Breaker (120V, 20A)
Magnifying glass
Hover image to zoom
$35.66 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120v

Description

–
120V, 20A Single Pole Plug-In Tandem Dual Circuit Breaker

Specifications:
  • Interrupting Rating: 10,000 AIC
  • Design: QT
  • Connection Type: Plug-in
  • Max Amperage: 20
  • Compatible With: Siemens PL and ES series load centers
  • Certifications: UL Listed

Specs

–
Product Type:

Circuit Breaker

Amperage:

20

Poles:

1

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy