Apply to be a TradeMaster!
Main product image of QP 2 Pole Plug-In Residential Low Voltage Miniature Circuit Breaker (120/240V, 100A)
Magnifying glass
Hover image to zoom

QP 2 Pole Plug-In Residential Low Voltage Miniature Circuit Breaker (120/240V, 100A)

Brand:
Siemens
SKU:
Q2100
Rating:
(1)
Q&A:
(0)
QP 2 Pole Plug-In Residential Low Voltage Miniature Circuit Breaker (120/240V, 100A)
Magnifying glass
Hover image to zoom
$55.73 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
120/240V

Description

–
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 2-Pole, 120/240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type: QP/MP Application: Electrical Distribution Standard: UL 489 Voltage Rating: 120/240V Amperage Rating: 100A Trip Range: Thermal Magnetic Interrupt Rating: 10 AIC Number Of Poles: 2P

Specs

–
Product Type:

Circuit Breaker

Amperage:

100

Poles:

2

Voltage:

120/240V

Features:

Electric Interruption

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent delivery time

I ordered the Siemens breakers and they were actually a couple dollars less than my local supply house. They had an excellent shipping time. I got all my parts within a week of ordering!
Matt
Ray, MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy