Apply to be a TradeMaster!
Main product image of QT Series Quadplex Circuit Breaker, 20/40 Amp, 120/240V, Plug-In, 10kAIC
Magnifying glass
Hover image to zoom

QT Series Quadplex Circuit Breaker, 20/40 Amp, 120/240V, Plug-In, 10kAIC

Brand:
Siemens
SKU:
Q22040CT
Rating:
(0)
Q&A:
(0)
QT Series Quadplex Circuit Breaker, 20/40 Amp, 120/240V, Plug-In, 10kAIC
Magnifying glass
Hover image to zoom
$87.55 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic

Description

–
The Siemens US2:Q22040CT QT Series quadplex circuit breaker provides space-saving circuit protection for residential and light commercial load centers. Designed with two single-pole and one double-pole breakers in a single compact unit, it delivers both 120V and 240V protection while maximizing panel capacity. With plug-in installation and a 10 kAIC interrupt rating, it offers reliable, UL-listed performance for electrical distribution applications.

Features:
  • Quadplex breaker configuration with two single-pole and one double-pole circuits
  • 20/40 amp ratings for combined 120V and 240V branch circuits
  • Plug-in mounting design for quick installation in compatible Siemens load centers
  • Thermal-magnetic trip protection for overloads and short circuits
  • UL 489 listed with 10 kAIC interrupt rating for dependable circuit protection

Specs

–
Material:

Thermoplastic

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy