Shop Resideo Sale
Main product image of QF 2 Pole, Plug-In Ground Fault Circuit Breaker (120/240V, 30A)
Magnifying glass
Hover image to zoom

QF 2 Pole, Plug-In Ground Fault Circuit Breaker (120/240V, 30A)

Brand:
Siemens
SKU:
Q230GF
Rating:
(0)
Q&A:
(0)
QF 2 Pole, Plug-In Ground Fault Circuit Breaker (120/240V, 30A)
Magnifying glass
Hover image to zoom
$131.82 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
240v, 120v, 120/240V

Description

–
Siemens Single phase 2 poles circuit breakers comes with the current rating of 30A and voltage rating of 120/240V. It features an interrupt rating of 10kA at 240V and has Plug-On mounting type. It is complete with thermal magnetic protection and Long-Time and Instantaneous functions. This Breaker is UL listed and CSA certified.

Specs

–
Product Type:

Circuit Breaker

Amperage:

30

Voltage:

240v

120v

120/240V

Poles:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy