Apply to be a TradeMaster!
Main product image of QP/MP Series 100 Amp 3-Pole Circuit Breaker, Plug-In, 240V, 10kAIC
Magnifying glass
Hover image to zoom

QP/MP Series 100 Amp 3-Pole Circuit Breaker, Plug-In, 240V, 10kAIC

Brand:
Siemens
SKU:
Q3100
Rating:
(0)
Q&A:
(0)
QP/MP Series 100 Amp 3-Pole Circuit Breaker, Plug-In, 240V, 10kAIC
Magnifying glass
Hover image to zoom
$216.16 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic

Description

–
The Siemens US2:Q3100 QP/MP Series circuit breaker is designed for high-capacity power distribution in residential and light commercial electrical systems. Rated at 100 amps with a 3-pole configuration for 240V applications, it provides dependable thermal-magnetic protection against overloads and short circuits. Its plug-in design allows fast installation in compatible Siemens load centers while delivering UL-listed, code-compliant performance.

Features:
  • 100 amp, 3-pole circuit breaker for 240V electrical distribution
  • Thermal-magnetic trip unit protects against overloads and short circuits
  • Plug-in mounting design for quick installation in compatible Siemens load centers
  • 10 kAIC interrupting rating for reliable fault current protection
  • UL 489 listed for residential and light commercial applications

Specs

–
Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy