Apply to be a TradeMaster!
General Purpose Flush Mounting Open Starter w/ Flush Plate & Red Pilot Light

General Purpose Flush Mounting Open Starter w/ Flush Plate & Red Pilot Light

Brand:
Siemens
SKU:
SMFFS2P
Rating:
(0)
Q&A:
(0)
General Purpose Flush Mounting Open Starter w/ Flush Plate & Red Pilot Light
$212.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Class SMF fractional horsepower starters provide overload protection as well as manual on-off control for small horsepower motors in a variety of industrial and commercial applications. Available in one or two pole versions, these devices are suitable for use with AC single phase motors up to 1 HP. Two pole starters can also be used with DC motors up to 3/4 HP. Typical applications include fans, conveyors, pumps, and small machine tools.

Motor protection is provided by a Class SMFH heater element which must be installed before the starter will operate.

Single-unit flush mounting types, including those with pilot lights, are suitable for wall mounting in a standard switch box or for machine cavity mounting without a box.

A toggle operator extender is available for Class SMF, NEMA Type 1 surface mounted units. The extender has a red vinyl button that provides a fast and easy method for locating and switching the device‘s toggle operator into the OFF position. The Emergency Off Actuator is available in kit form only for field installation.

Specs

–
Type:

Toggle

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy