Apply to be a TradeMaster!
Main product image of Outdoor Temporary Unmetered Power Outlet Panel, 20/30/50 A
Magnifying glass
Hover image to zoom

Outdoor Temporary Unmetered Power Outlet Panel, 20/30/50 A

Brand:
Siemens
SKU:
TL137US
Rating:
(0)
Q&A:
(0)
Outdoor Temporary Unmetered Power Outlet Panel, 20/30/50 A
Magnifying glass
Hover image to zoom
$340.58 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Surface
Product Highlight: Amperage
50 Amps

Description

–
Talon's line of power outlet panels are designed to meet the demands for temporary power at construction sites and recreational vehicle parks. For construction site applications, power outlet panels are installed for temporary use only until electrical power is available at the site. Recreational Vehicle parks use power outlet panels on a permanent basis as a power source for the RV's distribution system. A wide variety of configurations are available to address almost any application. Design options include surface (pole mount) and pedestal mount construction, with or without meter socket provisions, and top or bottom feed.

Features:
  • Elevated cover with padlock prevents unauthorized use
  • Receptacles protected by Siemens circuit breakers
  • Uses Siemens and Electricenter RX type hubs
  • Outdoor rated

Specs

–
Product Type:

Panel

Mount:

Surface

Enclosure Type:

NEMA-3R

Amperage:

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy