Electrical panel boxes house the circuit breakers or fuses that distribute power throughout a building, serving as the central point where incoming utility power splits into the individual circuits feeding outlets, lighting, and equipment. Each box is rated for a specific number of circuit spaces and a maximum amperage, so matching the box to the building's electrical load and the number of circuits needed is central to a code compliant installation. Electricians install new panel boxes when replacing outdated equipment, expanding a building's electrical capacity, or setting up service for new construction or renovation. Because a panel box sits at the center of a building's entire electrical distribution, choosing the correct amperage rating, circuit count, and enclosure type for the installation environment affects both the safety and the future expandability of the system it serves.
Subcategories
Buying Guide
Choosing the right electrical panel box starts with calculating the building's actual electrical load, including existing circuits and any anticipated future additions, since undersizing a panel now often means a costly upgrade later when capacity runs out. A main breaker panel is the right choice where a built in disconnect is required or preferred at the service entrance, while a main lug panel suits sub panel applications or configurations where the disconnect is located elsewhere in the system, provided local code permits that arrangement. Sub panels extending power to a detached structure, addition, or area with additional circuit needs should be sized to the load they'll actually serve, with the feeder breaker at the main panel matched to the sub panel's rating. Enclosure type matters as much as electrical rating: an indoor panel in a dry, conditioned space has different requirements than one installed outdoors or in a damp basement, and choosing the correct enclosure rating for the installation environment is a code requirement, not just a durability preference. Circuit count deserves attention beyond the immediate need, since a panel with a few spare spaces costs little more than one filled to capacity and avoids a full panel swap the next time a circuit needs to be added. Confirming compatibility between the panel and the breakers already on hand, or planned for use, rounds out the specification before ordering.
Frequently Asked Questions
What's the difference between a main breaker panel and a main lug panel?
A main breaker panel includes a built in disconnect breaker that shuts off the entire panel, while a main lug panel connects directly to the bus bar and relies on a disconnect located elsewhere in the system, typically at an upstream main panel.
How is the correct amperage rating determined for a new panel?
Calculating the building's actual electrical load, including existing circuits and any anticipated future additions, determines the appropriate amperage rating, and sizing with some spare capacity avoids a costly full panel upgrade later.
When is a sub panel needed instead of running new circuits to the main panel?
A sub panel makes sense when an area needs more circuits than the main panel has room for, or when the distance to the main panel makes running individual circuits impractical.
Does the installation environment affect which panel enclosure is needed?
Yes. An indoor panel in a dry, conditioned space has different enclosure requirements than one installed outdoors or in a damp basement, and matching enclosure rating to the environment is a code requirement.
Why replace a damaged panel cover promptly?
An open or damaged panel front leaves live components exposed, which is both a safety hazard and typically a code violation, so replacing it promptly is standard practice.