Apply to be a TradeMaster!
Main product image of 0 VAC to 300 VAC, Current Leakage Tester, 12267
Magnifying glass
Hover image to zoom

0 VAC to 300 VAC, Current Leakage Tester, 12267

SKU:
12267
Rating:
(0)
Q&A:
(0)
0 VAC to 300 VAC, Current Leakage Tester, 12267
Magnifying glass
Hover image to zoom
$723.56 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Features:
  • Tester Type: Current Leakage Tester
  • Display Type: Analog
  • Power Supply: 9V
  • Includes: Battery
  • Manual

Specs

Includes:

Battery

Power Supply:

9v

Display:

Analog

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy