Apply to be a TradeMaster!
Main product image of 1-1/2" × 8" Slip-Joint Trap Primer Tailpiece, 20 Gauge (Chrome Plated)
Magnifying glass
Hover image to zoom

1-1/2" × 8" Slip-Joint Trap Primer Tailpiece, 20 Gauge (Chrome Plated)

SKU:
206-096
Rating:
(1)
Q&A:
(0)
1-1/2" × 8" Slip-Joint Trap Primer Tailpiece, 20 Gauge (Chrome Plated)
Magnifying glass
Hover image to zoom
$25.95 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Brass
Product Highlight: Connection Type
Slip-Joint Connection

Specs

–
Finish:

Chrome

Size:

1-1/2"

Length (Inches):

8"

Material:

Brass

Gauge:

20

Connection Type:

Slip-Joint

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Avoid this trap primer!

Unfortunately this trap filler just doesn't work! I recently installed several of another brand, they look like this but on the inside they have a projection on the inside to direct a small flow to the side piece. These do not have that. I plumb them with clear tubing and can visually confirm whether they work or not. These failed totally. They will never keep a trap primed even if the fixture is in constant use. The code should not allow this faulty design. Do not buy this product!
Charles
PCB, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy