Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Tubular P-Traps & Plumbing Goods
Plastic Tubular Products
Plastic Tubular Center and End Outlets
1-1/2" x 25" Centers with Baffle Tee - White
Brand:
Sioux Chief
SKU:
230-270625104
Rating:
(0)
Q&A:
(0)
Hover image to zoom
230-270625104 has been discontinued
Discontinued September 2, 2020
This product was discontinued by the manufacturer.
This item replaces:
551666
Direct Replacement:
1-1/2" x 25" Centers with Baffle Tee - White
Brand:
Sioux Chief
SKU:
230-270625101
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1-1/2"
PVC
PVC, Plastic
7"
25" Length
Slip-Joint Connection
Description
–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.
Specs
–
Size:
1-1/2"
Finish:
PVC
Material:
PVC
Plastic
Height:
7"
Length (Inches):
25"
Connection Type:
Slip-Joint
Product Type:
End Outlet
Baffle Tee
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video