Apply to be a TradeMaster!
Main product image of 1-1/2" x 16" Double Slip Joint Ext- White
Magnifying glass
Hover image to zoom
1-1/2" x 16" Double Slip Joint Ext- White
Magnifying glass
Hover image to zoom
$3.78 each
In Stock
In Stock
Get 7 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Size
1-1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
16" Length

Description

–

230-460616225 is a 1-1/2" x 16" Double Slip Joint Ext- White manufactured by Sioux Chief.

Specs

–
Connection Type:

Slip-Joint

Size:

1-1/2"

Type:

Extension Tube

Material:

PVC

Length (Inches):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy