Apply to be a TradeMaster!
Main product image of 1-1/4" Chrome Plated Brass P-Trap, 17 GA W/CO
Magnifying glass
Hover image to zoom

1-1/4" Chrome Plated Brass P-Trap, 17 GA W/CO

SKU:
240-0453C04
Rating:
(0)
Q&A:
(0)
1-1/4" Chrome Plated Brass P-Trap, 17 GA W/CO
Magnifying glass
Hover image to zoom
$42.97 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4"
Product Highlight: Material
Metal
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

Specs

–
Finish:

Chrome

Features:

with Cleanout

Size:

1-1/4"

Material:

Metal

Gauge:

17

Connection Type:

Slip-Joint

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Gauge
CURRENT ITEM
Chrome
1-1/4"
17
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy