Apply to be a TradeMaster!
Main product image of 1-1/2" Chrome Plated Brass P-Trap, 17 GA W/CO
Magnifying glass
Hover image to zoom

1-1/2" Chrome Plated Brass P-Trap, 17 GA W/CO

SKU:
240-0463C04
Rating:
(1)
Q&A:
(0)
1-1/2" Chrome Plated Brass P-Trap, 17 GA W/CO
Magnifying glass
Hover image to zoom
$46.86 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Material
Metal
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

Specs

–
Finish:

Chrome

Size:

1-1/2"

Features:

with Cleanout

Material:

Metal

Gauge:

17

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Gauge
CURRENT ITEM
Product Image of 1-1/2" Chrome Plated Brass P-Trap, 17 GA W/CO
1-1/2" Chrome Plated Brass P-Trap, 17 GA W/CO
SKU: 240-0463C04
(1)
Chrome
1-1/2"
17

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice Heavy Gauge Brass Trap

Heavy gauge brass trap lasts much longer over imported tissue paper thickness traps. High quality chrome plating. Sioux Chief is a great company manufacturing a host of innovative plumbing specialty products. Have bought from them for decades.
Roy
Brewster, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy