Shop Klein Tools Limited Time Promotion
Main product image of 0141897 1-1/2" x 16", 17 Gauge, Direct Connection End Outlet w/ Brass Nuts (Chrome Plated)
Magnifying glass
Hover image to zoom

0141897 1-1/2" x 16", 17 Gauge, Direct Connection End Outlet w/ Brass Nuts (Chrome Plated)

SKU:
240-2863161C04
Rating:
(0)
Q&A:
(0)
0141897 1-1/2" x 16", 17 Gauge, Direct Connection End Outlet w/ Brass Nuts (Chrome Plated)
Magnifying glass
Hover image to zoom
$59.65 each
In Stock
In Stock
Get 3 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
16" Length
Product Highlight: Material
Brass

Specs

–
Finish:

Chrome

Product Type:

End Outlet

Size:

1/2"

Length (Inches):

16"

Material:

Brass

Gauge:

17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy