Apply to be a TradeMaster!
Main product image of 1-1/2" x 15", 22 GA, Chrome Plated Brass Quick Hook-up Waste Bend
Magnifying glass
Hover image to zoom

1-1/2" x 15", 22 GA, Chrome Plated Brass Quick Hook-up Waste Bend

SKU:
240-616115C24
Rating:
(0)
Q&A:
(0)
1-1/2" x 15", 22 GA, Chrome Plated Brass Quick Hook-up Waste Bend
Magnifying glass
Hover image to zoom
$24.26 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
15" Length
Product Highlight: Material
Brass

Specs

–
Finish:

Chrome

Size:

1-1/2"

Length (Inches):

15"

Material:

Brass

Gauge:

22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy