Apply to be a TradeMaster!
Main product image of TurboVent Air Admittance Valve with Combo Adapter & Tubular Waste Arm Extension
Magnifying glass
Hover image to zoom

TurboVent Air Admittance Valve with Combo Adapter & Tubular Waste Arm Extension

SKU:
250-11TW
Rating:
(0)
Q&A:
(0)
TurboVent Air Admittance Valve with Combo Adapter & Tubular Waste Arm Extension
Magnifying glass
Hover image to zoom
$20.47 each
In Stock
In Stock
Get 6 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Sioux Chief 250 series TurboVent air admittance valves can be installed in either branch or stack applications as vent terminal for secondary venting within the plumbing system. The 250 series valve can connect to DWV system via a Schedule 40 adapter which complies with ASTM D2665 (PVC) or D2661 (ABS), or with a 1-1/2" tubular adapter. This valve will incorporate an actuating device which spins upon activation to keep the elastomeric sealing surface clean and free of debris. During drainage, actuating device should raise a designed distance under negative line pressure to allow optimal air flow into the DWV system. This valve provides a positive seal at 0 PSI and under any positive line pressure to prevent sewer gasses from entering the living space. Made in USA, compliant with IPC model code and certified to ASSE 1050 and 1051 standards.

Features:
  • Actuating device within the unit spins with each activation, keeping the seal free of dust and debris
  • Quick opening air valve at 0.01" negative pressure. Positive seal with 13 PSIG of back-pressure
  • Protective debris cover
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy