Apply to be a TradeMaster!
Main product image of 20" SawHorse Multi-Purpose Saw w/ Plastic Teeth Protector
Magnifying glass
Hover image to zoom

20" SawHorse Multi-Purpose Saw w/ Plastic Teeth Protector

SKU:
300-20
Rating:
(0)
Q&A:
(0)
20" SawHorse Multi-Purpose Saw w/ Plastic Teeth Protector
Magnifying glass
Hover image to zoom
$49.78 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
20" Length

Description

–
  • High-quality, hardened-steel blade remains sharp through thousands of cuts
  • Perfect for plastic pipe, wood and many other materials
  • 20" model has 10 teeth/inch for faster cutting
  • Includes plastic teeth protector

Specs

–
Product Type:

Multi-Purpose Saw

Length (Inches):

20"

Teeth per Inch:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy