Apply to be a TradeMaster!
Main product image of Chase Bracket with 5" Stainless Steel Band (Copper Plated Steel)
Magnifying glass
Hover image to zoom

Chase Bracket with 5" Stainless Steel Band (Copper Plated Steel)

SKU:
521-723
Rating:
(0)
Q&A:
(0)
Chase Bracket with 5" Stainless Steel Band (Copper Plated Steel)
Magnifying glass
Hover image to zoom
$7.43 each
In Stock
In Stock
Get 23 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper Plated Steel

Description

–

Please note: The 521-723 Chase Bracket Kit has transitioned from the original Snap Lock clamp to a standard hose clamp. Images shown may depict the previous snap lock clamp configuration. The standard hose clamp is designed to fit both large and small expansion tank sizes.


Sioux Chief 521-723 Commercial Chase bracket can be used where necessary to support water headers ranging from 1/2" to 3" CTS in commercial applications. Ideal for pre-fab installations. Bracket can be fastened to vent or stack pipe with stainless steel band (included). Although not necessary, additional band can be used to secure bracket to horizontal pipe header to prevent movement when transporting prefabricated assembly to jobsite. Bracket can also be secured to any flat surface with approved hardware using two mounting holes provided. Bracket shall be IAPMO certified.


Features:

  • Cradles copper water headers up to 3" diameter
  • Spot solder to copper water header (heat the pipe, not the bracket)
  • Heavy duty 16 gauge
  • Wide cradle gives maximum soldering surface

Specs

–
Product Type:

Bracket

Material:

Copper Plated Steel

Gauge:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy