Apply to be a TradeMaster!
Main product image of 3" Galvanized Steel Vent Pipe Strap, 18 GA
Magnifying glass
Hover image to zoom

3" Galvanized Steel Vent Pipe Strap, 18 GA

SKU:
549-808
Rating:
(0)
Q&A:
(0)
3" Galvanized Steel Vent Pipe Strap, 18 GA
Magnifying glass
Hover image to zoom
549-808 has been discontinued
Discontinued August 14, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Saddle Up Clamp - Saddle Clamp w/ 3" Stainless Steel Band
SKU:523-1D
(0)
Order by 6PM, receive 6 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Galvanized Steel

Description

–

Note: To directly replace this item, please purchase both 523-1 and 574-74.


3" Galvanized Steel Vent Pipe Strap, 18 GA


Product Features:

  • Used with Type B gas vent pipes
  • Supports and stabilizes vertical or horizontal vent pipes
  • Pivoting foot with 1-1/2" or 3" offset
  • Non-corrosive, 18-gauge galvanized steel

Specs

–
Product Type:

Wall Bracket

Type:

Venting

Size:

3"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm