Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
Installation Parts
PEX Suspension Clamps
2" EZGlide Suspension Tube Clamp (Bag of 25)
Brand:
Sioux Chief
SKU:
557-7
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 557-7
Unavailable since May 4, 2026
MANUALS (1)
Specification Sheet
Specification Sheet
Product Highlights
–
2"
PEX
140°F Max Temp
Description
–
Features:
Ribs allow pipe to glide easier and more quietly when the pipe expands and contracts
V-shaped split design for easy installations
Compatible with copper, PEX or CPVC
Specs
–
Size:
2"
Application:
2" PEX
Max Temp (F):
140°F
Tubing Compatibility:
PEX
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video