Apply to be a TradeMaster!
Main product image of 1/2" to 3/4" CTS Pipe Eye Metal Stud Insulator for Hot Side Supply (Red)
Magnifying glass
Hover image to zoom

1/2" to 3/4" CTS Pipe Eye Metal Stud Insulator for Hot Side Supply (Red)

SKU:
558-M23H
Rating:
(0)
Q&A:
(0)
1/2" to 3/4" CTS Pipe Eye Metal Stud Insulator for Hot Side Supply (Red)
Magnifying glass
Hover image to zoom
$0.22 each
In Stock
In Stock
Get 404 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Size
1/2", 3/4"
Product Highlight: Material
Polyethylene
Product Highlight: Color
Red

Description

–
Sioux Chief 558-M series PipeEye metal stud insulators can be used where necessary to insulate and isolate CTS copper, PEX or CPVC supply lines from contact with metal studs or galvanized brackets in residential or commercial applications. Insulators are designed to fit 1-11/32" diameter hole. 558-M23 series shall accept both 1/2" and 3/4" CTS tube. All insulators are IAPMO certified.

Specs

–
Max Temp (F):

160°F

Size:

1/2"

3/4"

Material:

Polyethylene

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy