Apply to be a TradeMaster!
1" CTS Pipe Eye Metal Stud Insulator for Hot Side Supply (Red)

1" CTS Pipe Eye Metal Stud Insulator for Hot Side Supply (Red)

SKU:
558-M4H
Rating:
(0)
Q&A:
(0)
1" CTS Pipe Eye Metal Stud Insulator for Hot Side Supply (Red)
558-M4H has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Size
1"
Product Highlight: Material
Polyethylene
Product Highlight: Color
Red

Description

–
Sioux Chief 558-M series PipeEye metal stud insulators can be used where necessary to insulate and isolate CTS copper, PEX or CPVC supply lines from contact with metal studs or galvanized brackets in residential or commercial applications. Insulators are designed to fit 1-11/32" diameter hole. 558-M23 series shall accept both 1/2" and 3/4" CTS tube. All insulators are IAPMO certified.

Specs

–
Max Temp (F):

160°F

Size:

1"

Material:

Polyethylene

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm