Apply to be a TradeMaster!
Main product image of XP35 1-3/4" X-Press Sammy for Z-Purlin Applications, 18-16 Gauge (Box of 25)
Magnifying glass
Hover image to zoom

XP35 1-3/4" X-Press Sammy for Z-Purlin Applications, 18-16 Gauge (Box of 25)

SKU:
590-4434
Rating:
(0)
Q&A:
(0)
XP35 1-3/4" X-Press Sammy for Z-Purlin Applications, 18-16 Gauge (Box of 25)
Magnifying glass
Hover image to zoom
590-4434 has been discontinued
Discontinued December 13, 2017
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Length (Inches)
1-3/4" Length

Description

Sioux Chief Sammy® Mechanical Anchors shall be used for suspended applications where 3/8" threaded rod is used on wood, steel or concrete, in either vertical or horizontal applications. Sioux Chief Sammy XPress® anchors are specifically designed for use in metal deck or Z-purlin applications. Swivel models are designed for extreme or variant roof pitches.

These products should only be installed using original Sammy® nut drivers and XPress® Nut drivers. Using any other tool voids warranty. When the appropriate nut driver is used, the driver spins free on the screw after installation is complete and eliminates the expected wrist snap, reduces over-torque and prevents screw failure. Complete installation instructions are provided in each box of product. Contact factory for more information. Due to variations of hardness of certain metals, it should be noted that self-drilling screws for steel will experience different drill speeds. Drill speeds of 500 - 1500 RPM should be used.

Specs

Length (Inches):

1-3/4"

Rod Diameter:

3/8"

Application:

Z-Purlin

Type:

X-Press

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm