Apply to be a TradeMaster!
3/4" Compression Full-Port Ball Valve (Lead Free)

3/4" Compression Full-Port Ball Valve (Lead Free)

SKU:
600-G304CV
Rating:
(2)
Q&A:
(0)
3/4" Compression Full-Port Ball Valve (Lead Free)
600-G304CV has been discontinued
Discontinued March 14, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

Features:
  • Full-slip tailpieces for easy installation
  • Compression connection
  • Full port ball valve
  • Easily replace leaking or seized valves
  • Easily add an in-line valve to any existing copper line
  • No torch required with compression model.
  • Installs in minutes - house water off for only a short time
  • Quality full port 1/4-turn ball valve

Specs

Size:

3/4"

Length:

10-1/2"

Connection Type:

Compression x Compression

Connection Method:

Compression

Features:

Standard

Handle Style:

Lever

Material:

Brass

Lead Free:

Yes

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again.

It's still a good product even though it's a little hard to install.
Dan
Lily, KY.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a good product for what it's intended.

It is a good product for what it is intended for but it is difficult to use. The manufacturer needs to apply some much needed quality control and make sure product can be used without any problems. I had to return one that did not work and received another that is better but still difficult to use, but I can get by with it. Also, the picture online needs to be upgrade to the correct one. It's the correct description but wrong picture. The picture is for a soldered connection when it should be for compression connection.
Dan
Lily, KY.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?